Shop HPS PERFORMANCE
See all product information
Create Account
Cold Air Intake Kit, Red,
- Mfr # 837-689R
- Zoro # G522939571
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 837-689R
- Zoro #
- G522939571
- UPC #
- 648044890449
- Country of Origin
- China
Details
- Material
- Aluminum
- Color
- Red
- Item
- Air Intake Kit
Description
The All-New HPS Performance 837 Series Cold Air Intake Kit (Red, Part # 837-689R) for 2013-2016 Dodge Dart 2.0L Non Turbo offers a free-flowing 3 inch mandrel-bent aluminum tube induction system by relocating HPS Performance Air Filter outside of the engine compartment to deliver the coolest air inlet temperature. Compare to the tradiational intake setup, HPS Performance 837 Series cold air intake kit delivers cooler air with more oxygen, which translates into a more intense explosion in the vehicle combustion chamber to produce dyno proven performance gains - increase horsepower +9.6 whp , torque +9.2 ft/lbs and improve throttle response while maintaining safe air fuel ratio. The included installation manual has clear pictures and instructions to guide the installer throughout the whole process. The kit does NOT require tuning and does not trigger CEL light. No modification is required during the installation. HPS light weight mandrel-bent aluminum alloy tube replaces the stock restrictive air box and optimize the air flow with excellent heat dissipation and long lasting durability. HPS Performance 837 Series cold air intake kit features race proven reinforced silicone hoses and industrial grade 100% stainless steel T-bolt clamps which ensures reliability, even during the most extreme driving conditions. The All-New HPS Performance Air Filter is designed with performance in mind, delivering excellent filtration without sacrificing air flow.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.