Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Air Intake Hose Kit, Black,
- Mfr # 57-2122-BLK
- Zoro # G922943338
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2122-BLK
- Zoro #
- G922943338
- UPC #
- 648044916576
- Country of Origin
- China
Details
- Item
- Silicone Air Intake
- Color
- Black
- Material
- Silicone
Description
This HPS Silicone Air Intake Kit replaces the stock OEM restrictive hose with a high-temperature resistant and polyester reinforced silicone intake hose. Although a straightforward and simple upgraded replacement, this silicone hose is designed to last through the toughest conditions without drying, splitting, or cracking over time. This kit retains the well-designed stock air box to aid in maximizing your vehicle's power output with dyno-proven gains of 4 horsepower and 3.5 ft-lbs. of torque. Without requiring any retuning, this smoother than stock HPS silicone air intake tube improves throttle response and acceleration while minimizing heat soak to optimize your engine's performance. 100% stainless steel T-bolt clamps and embossed hose clamps are included for a quick and easy installation.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.