High Temp Reinforced Silicone Breather BOV Hose Kit, Blue,
- Mfr # 57-2045-BLUE
- Zoro # G022943207
product price:Â
$
68.59
/ea
Key Features
Color
Blue
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2045-BLUE
- Zoro #
- G022943207
- UPC #
- 648044900315
- Country of Origin
- China
Details
- Item
- Breather Hose Kit
- Color
- Blue
- Material
- Silicone
Description
This HPS High Temp 3-ply Reinforced Silicone Blow Off Valve Hose Kit replaces the stock OEM rubber hoses which weaken and fail over time. With premium quality silicone and race proven design, this BOV hose kit can withstand the high temperature and high pressure operating conditions under the hood through a wide range of driving conditions. HPS silicone hose kits are based on OEM hoses with proper dimensions for a perfect fitting replacement. Compared to the universal hoses from the local auto store, these silicone kits are easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel embossed hose clamps are included for easy installation. REMARK: Compatible with aftermarket air intake systems and BOVs that utilize stock OEM blow off valve hoses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.