High Temp Reinforced Silicone Breather + BPV Hose Kit, Blue,
- Mfr # 57-1934-BLUE
- Zoro # G622944109
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1934-BLUE
- Zoro #
- G622944109
- UPC #
- 648044901367
- Country of Origin
- China
- Color
- Blue
- Item
- Breather Hose Kit
- Material
- Silicone
Description
The HPS High Temp 3-ply Fluorolined Reinforced Silicone Breather and Bypass Valve Hose Kit is designed to replace stock OEM rubber breather and bypass valve hoses which weaken and fail over time. Made with premium quality materials, this silicone hose kit can withstand harsh high temperature and high pressure operating conditions. The hoses are fluorolined to allow for prolonged exposure to oil and fuel. HPS silicone hose kits have all the correct bends and dimensions for a well-fit replacement of worn out and damaged OEM rubber hoses. Compared to the universal hoses from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel embossed hose clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.