Silicone Breather Hose Kit 1995-1998 Nissan Skyline GTR R33 RB26DETT BCNR33, Black,
- Mfr # 57-2100-BLK
- Zoro # G022940985
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2100-BLK
- Zoro #
- G022940985
- UPC #
- 648044907130
- Country of Origin
- China
Details
- Item
- Breather Hose Kit
- Material
- Silicone
- Color
- Black
Description
This HPS High Temp 3-Ply Reinforced Silicone Breather Hose Kit replaces the R33 Nissan Skyline GTR's old stock OEM breather hoses with premium quality silicone lined with an oil-resistant fluoroliner material and 3-ply polyester reinforcement. This kit can withstand high pressure and high temperature conditions under the hood through a wide range of driving conditions. Protect your investment and mitigate poor engine performance caused by cracked, damaged, and ruptured hoses. This HPS silicone hose kit is designed using OEM parts to ensure a perfect fit. Maximum temperature rating: 350 degrees Fahrenheit. Heavy duty stainless steel embossed hose clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.