Stainless Steel Constant Tension Hose Clamp, 6-1/4 in - 7-1/8 in (159mm - 181mm), Size # 712
- Mfr # CTHD-712
- Zoro # G522944025
product price:Â
$
19.15
/ea
Key Features
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTHD-712
- Zoro #
- G522944025
- UPC #
- 648044914169
- Country of Origin
- China
Details
- Material
- Stainless Steel
- Item
- Constant Tension Clamp
Description
HPS Constant Tension Clamps are designed to accommodate fluctuations in temperature and pressure. These clamps feature a series of Belleville spring washers that automatically adjusts the clamping force to mainta in a consistent tension on the hose, preventing leaks, slippage, and damage over time. With the band made from 304 stainless steel and the springs and screw made from 410 stainless steel, these hose clamps are resistant to corrosion and can withstand harsh environmental conditions. They are widely used in automotive, industrial, and plumbing applications where reliable hose connections are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.