Zoro Homepage

5in Condiment Spoon, Charcoal, 12 each/case

  • Mfr # HS1029S

  • Zoro # G016445472


product price: $17.49
/pk 12, $1.46/ea

Key Features

Color
Charcoal
Height
0.5 in
Utensil Width
1 in
Material
Plastic
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1029S
Zoro #
G016445472
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Utensil Width
1 in
Overall Length
5 in

Details

Color
Charcoal
Material
Plastic

Description

5in Condiment Spoon, Charcoal, 12-each/case. Unique design spoon/ladle is great for dipping salsa, olives, and toppings.


  • Virtually unbreakable!
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.