Shop HSM
See all product information
Create Account
Lubricant, 16 oz, Bottle, 12 PK
- Mfr # 314P
- Zoro # G3883679
product price:Â
$
141.99
/pk of 12, $11.83/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Capacity
16 oz
Application
Office Shredder
Features
Keeps your shredder running smoothly, Helps prevent wear and tear, Enables your shredder to last for years with high-quality shredder lubricant.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314P
- Zoro #
- G3883679
- UPC #
- -
- Country of Origin
- United States
- Item
- Lubricant
- Container Type
- Bottle
- Container Capacity
- 16 oz
- Application
- Office Shredder
- Features
- Keeps your shredder running smoothly, Helps prevent wear and tear, Enables your shredder to last for years with high-quality shredder lubricant.
Description
Shredder Oil,16oz Bottles, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.