Shop All Locking Receptacles
Hubbell
15/10A Locking Receptacle 3P 3W 125/250VAC BK
Mfr # HBL7582
Zoro # G2098442
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250V AC
- Amps 15/10
- Color Black
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL7582
- Zoro # G2098442
- UPC # 783585237718
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | #18 AWG -#10 AWG solid or stranded copper wire only. |
Length | 3.28 in |
Display Size | Standard Sized Product |
Width | 1.5 in |
Height | 1.19 in |
Dimensions | 3.28 in x 1.5 in x 1.19 in |
Details
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 10/15 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Phenolic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation (411030513)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2610)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-30P WT (HBL2815)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC L18-30R BK (HBL2750)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- Hubbell Locking Receptacles