Shop SUPERIOR ELECTRIC
See all product information
Create Account
Locking Receptacle, L14-20R, 20 A, 125/250V AC, Screw Terminals, Black, White
- Mfr # YGA028F
- Zoro # G604389713
product price:Â
$
22.95
/ea
Key Features
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125V AC, 250V AC
Wire Connection Type
Screw Terminals
Grounding
Grounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YGA028F
- Zoro #
- G604389713
- UPC #
- 99461751392
- Country of Origin
- China
- Item
- Locking Receptacle
- NEMA Receptacle Configuration
- L14-20R
- Current Rating
- 20 A
- Voltage Rating
- 125V AC, 250V AC
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
- Housing Color
- Black, White
- Cover Type
- No Cover
- Standards
- UL Approved
- Resistance Properties
- Heat Resistant, Impact Resistant
Description
Superior Electric YGA028F Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R.Replace worn or broken receptacles to bring new life to power tools, machines & extension cords. Replacing the receptacle takes just couple of minutes with easy-to-use galvanized steel internal posts with screws.Twist lock feature makes for a more reliable connection in industrial and commercial applications where sudden movement and incidental impact can disconnect the non-locking plug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.