Shop All Locking Receptacles
Hubbell
15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN
Mfr # HBL4550
Zoro # G0415301
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-15
- Voltage 250V AC
- Amps 15
- Color Brown
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL4550
- Zoro # G0415301
- UPC # 783585002378
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | 15A #14 AWG |
Dimensions | 3.29 in x 1.70 in x 1.17 in |
Display Size | Standard Sized Product |
Height | 1.17 in |
Width | 1.70 in |
Length | 3.29 in |
Details
Description
Duplex Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31UG3EJX)
- HARTING M20 Rectangular Connector Hood, 53.5 mm H (19300061440)
- BARKSDALE 1/4IN 7000PSI 125/250V-AC PRESSURE SWITCH (96201-BB3-T2)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, Non-NEMA, Black (H320R)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R BK (HBL2320)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- Hubbell Locking Devices