- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- 15A Duplex Receptacle 125VAC 5-15R BK
Hubbell
15A Duplex Receptacle 125VAC 5-15R BK
Mfr # HBL5262BKWR
Zoro # G1075855
$23.49
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
- MFR # HBL5262BKWR
- Zoro # G1075855
- UPC # 783585320540
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.65 in |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Wire Size | #14 AWG to #10 AWG |
Height | 1.19 in |
Length | 3.28 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.7 in |
Face Plate Height | 2.7 in |
Overall Depth | 1.2 in |
Details
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Standard Duplex |
Application Environment | Harsh and Heavy Use Industrial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-15R |
Surge Suppression | No |
Tamper Resistant | No |
Sub-Category | Duplex Receptacles |
Mounting Type | Flush |
Number of Wires | 3 |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186 |
NEMA Configuration | 5-15 |
Material | Nylon/Reinforced PET |
Description | Finder Groove, Grounding |
HP | 1/2 hp |
Wiring Method | Back, Side |
Power Indicator | Yes |
Phase | Single Phase |
Color - Plugs and Receptacles | Black |
Outlet Type | Duplex |
Weather Resistant - Plugs and Receptacles | Yes |
Wiring Method - Plugs and Receptacles | Back and Side |
Color | Black |
Amps | 15 |
Weather Resistant | Yes |
Corrosion Resistant | No |
Voltage | 125VAC |
Amps - Plugs and Receptacles | 15 |
Item | Traditional Duplex |
Number of Poles | 2 |
Number of Gangs | 1 |
Style | Finder Groove Face |
Mounting Hardware Material | Screw Mounting |
Number Of Wires | 3-Wire |
Amperage | 15 A |
Current Rating | 15 A |
Number Of Poles | 2-Pole |
Weight | 0.25 lb |
Maximum Horsepower | 0.5 |
UPC | 783585000000 |
Carton Quantity | 10 |
Application | Extra Heavy Duty Specification Grade |
Connectivity | Back and Side Wired |
Brand | Hubbell Wiring Device-Kellems |
Series | Extra Heavy Duty |
Nema Rating | 5-15R |
Environmental Rating | Weather Resistant |
Wattage | 1875 W |
Type | Weather Resistant |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Voltage Rating | 125 VAC |
Dielectric Strength | Withstands 2,000V minimum |
Receptacle Type | Duplex |
Market | Industrial |
GFCI | No |
Additional Electrical Protection | Standard Protection |
Key Resistance Properties | Weather Resistant |
Mount Type | Flush |
Surge Protection | No |
Grade | Federal Specification |
UL 94 Flammability Rating | V-0, V-2 |
NEMA Enclosure Rating | 1 |
NEMA Receptacle Configuration | 5-15R |
Polarized | Yes |
Connection Orientation | Straight |
Contact Material | Nickel-Plated Brass |
Wire Connection Type | Screw Terminals |
Flange Type | Non-Flanged |
Maximum Operating Temperature | 167 Degrees F |
Grounding | Grounded |
Includes Mounting Hardware | Yes |
Shrouded | No |
Resistance Properties | Weather Resistant |
Includes | Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover |
Housing Material | Nylon, Reinforced PET |
Visual Indicator Lights | Power Connected |
Wire Connection Types | Screw Terminals |
AFCI | No |
Horsepower Rating | 1/2 hp |
Number of Poles & Wires | 2 Pole / 3 Wire |
Cover Type | No Cover |
Minimum Operating Temperature | -40 Degrees F |
Housing Color | Black |
Rating | 15A, 125V |
Base Material | Reinforced PET |
Mounting Screw Material | Steel-Zinc Plated |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Certification | -UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285. |
Top Material | Nylon |
Standard | NEMA |
Dielectric Voltage | Withstands 2,000V minimum |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Current Interrupting | Certified for current interrupting at full rated current |
Ground Screw Material | #10-32 Silicon Bronze (Green) |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Other Available Colors | Brown, Black, Gray, Ivory, Red, White |
Receptacle Grade | Extra Heavy Duty, Weather Resistant |
Flammability | Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better |
Terminal Accommodation | #14-#10 AWG copper stranded or solid conductor only |
Power Contacts Material | .037" (.9) Brass |
Terminal Screw Material | #10-32 Silicon Bronze (Ni plate if neutral) |
Auto Ground Clip Material | Stainless Steel |
Face Shape | Traditional |
Mounting Strap Material | .050" (1.3) Brass |
Receptacle Style | Duplex |
Device Color | Black |
Horsepower | 0.5 |
Face Style | Finder Groove |
NEMA No. | 5-15R |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Horsepower - Maximum | 0.5 |
Industry Standard(s) | Certified to CSA 22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Amperage Rating | 15 A |
Item Type | Traditional Duplex |
Material - Mounting Hardware | Screw Mounting |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Weather Resistant |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 15 A |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Nylon, Reinforced PET, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- Hubbell Straight Blade Devices