- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- 15A Duplex Receptacle 125VAC 5-15R GY
Hubbell
15A Duplex Receptacle 125VAC 5-15R GY
Mfr # CR15GRY
Zoro # G1824444
$3.19
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
- MFR # CR15GRY
- Zoro # G1824444
- UPC # 783585900025
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 3.3 in |
Display Size | Standard Sized Product |
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Height | 3.28 in |
Length | 1.32 in |
Width | 0.83 in |
Details
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Standard Duplex |
Application Environment | Commercial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-15R |
Surge Suppression | No |
Tamper Resistant | No |
Number of Gangs | 1 |
Item | Receptacle |
Wiring Method - Plugs and Receptacles | Side |
Amps | 15 |
Corrosion Resistant | No |
Material | Nylon |
Weather Resistant | No |
NEMA Configuration | 5-15 |
Standards | CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498 |
Number of Poles | 2 |
Outlet Type | Duplex |
Weather Resistant - Plugs and Receptacles | No |
Power Indicator | No |
Color - Plugs and Receptacles | Gray |
Color | Gray |
Wiring Method | Side |
Amps - Plugs and Receptacles | 15 |
Phase | Single |
Description | Smooth |
Voltage | 125VAC |
Sub-Category | Duplex Receptacles |
Mounting Type | Flush |
Number of Wires | 3 |
HP | 1/2 hp |
Type | Duplex |
Key Resistance Properties | Standard Resistance |
Current Rating | 15 A |
Primary Resistance Properties | 15 A |
Wire Connection Type | Screw Terminals |
Cover Type | No Cover |
Includes Mounting Hardware | Yes |
Minimum Operating Temperature | -40 Degrees F |
Housing Color | Gray |
Wire Connection Types | Screw Terminals |
For Location | Indoor |
Additional Electrical Protections | Standard Protection |
AFCI | No |
Contact Material | Brass |
Additional Electrical Protection | Standard Protection |
Housing Material | Nylon |
Voltage Rating | 125V AC |
Includes | Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover |
Market | Commercial |
Polarized | Yes |
Horsepower Rating | 1/2 hp |
UL 94 Flammability Rating | V-2 |
Connection Orientation | Straight |
Receptacle Type | Duplex |
Grounding | Grounded |
Flange Type | Non-Flanged |
Maximum Operating Temperature | 167 Degrees F |
Surge Protection | No |
Grade | Federal Specification |
GFCI | No |
Mount Type | Flush |
NEMA Enclosure Rating | 1 |
NEMA Receptacle Configuration | 5-15R |
Number of Poles & Wires | 2 Pole / 3 Wire |
Shrouded | No |
Mounting Screw Material | Steel-Zinc Plated |
Base Material | Nylon |
Terminal Accommodation | #14-#10 AWG copper stranded or solid conductor only |
Face Style | Smooth Face |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Standard | NEMA |
Device Color | Gray |
Terminal Screw Material | #8-32 Brass, Multiple Drive |
Horsepower | 0.5 |
Dielectric Voltage | Withstands 2,000V minimum |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Auto Ground Clip Material | .032" (.8) Steel Wire |
Flammability | UL 94 V-2 |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Rating | 15A, 125V |
Certification | UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 |
Receptacle Grade | Commercial Series Specification Grade |
NEMA No. | 5-15R |
Top Material | Nylon |
Amperage | 15A |
Power Contacts Material | .031" (.8) Phosphor Bronze |
Mounting Strap Material | .040" (1) Steel (Galvanized) |
Other Available Colors | Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Receptacle Style | Duplex |
Current Interrupting | Certified for current interrupting at full rated current |
Face Shape | Traditional |
Industry Standard(s) | Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Dielectric Strength | Withstands 2,000V minimum |
Style | Smooth Face |
Horsepower - Maximum | 0.5 |
Item Type | Traditional Duplex |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Amperage Rating | 15 A |
Connectivity | Side Wired |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Material - Mounting Hardware | Screw Mounting |
Voltage Rating Description | 125 V |
Series | Commercial Specification Grade |
Application | Commercial Specification Grade |
Nema Rating | 5-15R |
Current / Amperage Rating | 15 A |
Wattage | 1875 W |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (9798)
- ELECTRIDUCT Mounting Base Kit- 1.5" bases(25) + 6" ties(25)- Black (CT-ED-ABM-150-BK-KIT)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- Hubbell Duplex Straight Blade Receptacles