Hubbell

15A Duplex Receptacle 125VAC 5-15R GY


product price: $21.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Heavy Use Hospital Grade
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Dimensions 3.28 in x 1.33 in x 1.05 in
Display Size Slender/Compact
Wire Size #14 AWG to #10 AWG
Maximum Wire Size 10 AWG
Face Plate Width 1.3 in
Minimum Wire Size 14 AWG
Mount Hole Center-to-Center Height 3.3 in
Overall Depth 1.1 in
Face Plate Height 2.7 in
Height 1.05 in
Width 1.33 in
Length 3.28 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Heavy Use Hospital Grade
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Surge Suppression No
Tamper Resistant No
Color - Plugs and Receptacles Gray
Number of Wires 3
Material Thermoplastic
Number of Gangs 1
Corrosion Resistant No
Amps 15
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
IP Rating IP20
Wiring Method Back, Side
Power Indicator No
Description Grounding, Slender/Compact
Number of Poles 2
HP 1/2 hp
Weather Resistant - Plugs and Receptacles No
Outlet Type Duplex
NEMA Configuration 5-15
Color Gray
Wiring Method - Plugs and Receptacles Back and Side
Phase Single Phase
Mounting Type Flush
Voltage 125VAC
Weather Resistant No
Sub-Category Duplex Receptacles
Item Traditional Duplex
Amperage 15 A
Style Finder Groove Face
Mounting Hardware Material Screw Mounting
Carton Quantity 10
Type Receptacle
Nema Rating 5-15R
Environmental Rating Indoor Dry Unless Protected By Additional Means
Wattage 1875 W
Series Hospital Grade
Voltage Rating 125 V
Current Rating 15 A
Brand Hubbell Wiring Device-Kellems
Application Slender/Compact Hospital Grade
Connectivity Back and Side Wired Screw Terminals
Maximum Horsepower 0.5
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength Withstands 2,000V minimum
Number Of Wires 3-Wire
Number Of Poles 2-Pole
Shrouded No
NEMA Enclosure Rating 1
Flange Type Non-Flanged
NEMA Receptacle Configuration 5-15R
Minimum Operating Temperature -40 Degrees F
UL 94 Flammability Rating V-0
Connection Orientation Straight
Grade Hospital Grade Fed. Spec.
Maximum Operating Temperature 167 Degrees F
Includes Mounting Hardware Yes
AFCI No
Number of Poles & Wires 2 Pole / 3 Wire
Wire Connection Types Screw Terminals
Wire Connection Type Screw Terminals
Mount Type Flush
GFCI No
Contact Material Brass
Surge Protection No
Cover Type No Cover
Grounding Grounded
Resistance Properties Impact Resistant
Additional Electrical Protection Standard Protection
Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Market Commercial
Housing Color Gray
Polarized Yes
Housing Material Thermoplastic
Key Resistance Properties Standard Resistance
Horsepower Rating 1/2 hp
For Location Indoor
Flammability UL 94 V-0
Poles and Wires 2 Pole, 3 Wire
Certifications FED SPEC Listed
Dielectric Voltage Withstands 2,000V minimum
Terminal Accommodation #14-#10 AWG copper stranded or solid conductor only
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Grade Compact Slender
Receptacle Type Standard
Current Interrupting Certified for current interrupting at full rated current
Device Color Gray
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Item Type Traditional Duplex
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Industry Standard(s) CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Voltage Rating Description 125 V
Material - Mounting Hardware Screw Mounting
Amperage Rating 15 A
Current / Amperage Rating 15 A
Horsepower - Maximum 0.5
OEM Brand Name Hubbell Wiring Device-Kellems
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.