Hubbell

20A Duplex Receptacle 125VAC 5-20R WH


product price: $8.13
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Commercial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Minimum Wire Size 12 AWG
Overall Depth 3.3 in
Face Plate Height 2.7 in
Mount Hole Center-to-Center Height 3.3 in
Face Plate Width 1.3 in
Maximum Wire Size 10 AWG

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Commercial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant Yes
Wiring Method Back, Side
Number of Poles 2
Phase Single
Number of Wires 3
Wiring Method - Plugs and Receptacles Back and Side
Color - Plugs and Receptacles White
Voltage 125VAC
Power Indicator No
Outlet Type Duplex
Color White
HP 1 hp
Material Nylon
Number of Gangs 1
Weather Resistant - Plugs and Receptacles No
Weather Resistant No
Sub-Category Duplex Receptacles
Corrosion Resistant No
Standards CSA Certified C22.2, NEMA WD-6, UL 498 File E2186
Item Receptacle
NEMA Configuration 5-20
Amps - Plugs and Receptacles 20
Mounting Type Flush
Amps 20
Description Grounding, Smooth
Type Duplex
Grounding Grounded
Voltage Rating 125V AC
Polarized Yes
Current Rating 20 A
Horsepower Rating 1 hp
Resistance Properties Tamper Resistant
Includes Mounting Hardware Yes
Mount Type Flush
Number of Poles & Wires 2 Pole / 3 Wire
Connection Orientation Straight
Grade Federal Specification
Receptacle Type Duplex
Flange Type Non-Flanged
NEMA Receptacle Configuration 5-20R
UL 94 Flammability Rating V-2
Wire Connection Types Screw Terminals
AFCI No
Contact Material Brass
NEMA Enclosure Rating 1
Surge Protection No
Housing Color White
Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Wire Connection Type Screw Terminals
Maximum Operating Temperature 167 Degrees F
Primary Resistance Properties Tamper Resistant - Tamper Resistant - 20 A
Market Commercial, Industrial
GFCI No
For Location Indoor
Key Resistance Properties Tamper Resistant
Shrouded No
Cover Type No Cover
Additional Electrical Protection Standard Protection
Housing Material Nylon
Minimum Operating Temperature -40 Degrees F
Device Color White
Rating 20A, 125V
Horsepower 1
Top Material Nylon
Mounting Screw Material Steel-Zinc Plated
Amperage 20A
Certification UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Mounting Strap Material .040" (1) Steel (Galvanized)
Current Interrupting Certified for current interrupting at full rated current
Other Available Colors Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Terminal Accommodation #12-#10 AWG copper stranded or solid conductor only
Auto Ground Clip Material Stainless Steel
Poles and Wires 2 Pole, 3-Wire Grounding
Base Material Nylon
Receptacle Style Duplex
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Power Contacts Material .030" (.8) Brass
Receptacle Grade Specification Grade Commercial Series, Tamper Resistant
Standard NEMA
NEMA No. 5-20R
Flammability UL 94 V-2
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Dielectric Voltage Withstands 2,000V minimum
Face Shape Traditional

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.