- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- 15A Duplex Receptacle 125VAC 5-15R WH
Hubbell
15A Duplex Receptacle 125VAC 5-15R WH
Mfr # CR15WHI
Zoro # G3254587
$1.71
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Frequently Bought Together
- Brand Hubbell
- MFR # CR15WHI
- Zoro # G3254587
- UPC # 783585900070
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 3.3 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Display Size | Standard Sized Product |
Height | 3.28 in |
Length | 1.32 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Width | 0.83 in |
Details
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Standard Duplex |
Application Environment | Commercial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-15R |
Surge Suppression | No |
Tamper Resistant | No |
Number of Wires | 3 |
Power Indicator | No |
Number of Poles | 2 |
Voltage | 125VAC |
Phase | Single |
HP | 1/2 hp |
Material | Nylon |
Corrosion Resistant | No |
Number of Gangs | 1 |
Sub-Category | Duplex Receptacles |
Wiring Method - Plugs and Receptacles | Side |
Wiring Method | Side |
NEMA Configuration | 5-15 |
Weather Resistant - Plugs and Receptacles | No |
Item | Receptacle |
Description | Smooth |
Color - Plugs and Receptacles | White |
Color | White |
Mounting Type | Flush |
Weather Resistant | No |
Standards | CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498 |
Amps | 15 |
Amps - Plugs and Receptacles | 15 |
Outlet Type | Duplex |
Type | Duplex |
Shrouded | No |
Current Rating | 15 A |
Includes Mounting Hardware | Yes |
Grade | Federal Specification |
Flange Type | Non-Flanged |
Primary Resistance Properties | 15 A |
Wire Connection Type | Screw Terminals |
Surge Protection | No |
Mount Type | Flush |
Cover Type | No Cover |
Market | Commercial |
Wire Connection Types | Screw Terminals |
Voltage Rating | 125V AC |
AFCI | No |
GFCI | No |
Key Resistance Properties | Standard Resistance |
Horsepower Rating | 1/2 hp |
Polarized | Yes |
Housing Color | White |
UL 94 Flammability Rating | V-2 |
Receptacle Type | Duplex |
Maximum Operating Temperature | 167 Degrees F |
Contact Material | Brass |
NEMA Receptacle Configuration | 5-15R |
For Location | Indoor |
Additional Electrical Protection | Standard Protection |
Number of Poles & Wires | 2 Pole / 3 Wire |
Minimum Operating Temperature | -40 Degrees F |
Connection Orientation | Straight |
Grounding | Grounded |
NEMA Enclosure Rating | 1 |
Housing Material | Nylon |
Includes | Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover |
Terminal Accommodation | #14-#10 AWG copper stranded or solid conductor only |
Top Material | Nylon |
Current Interrupting | Certified for current interrupting at full rated current |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Terminal Screw Material | #8-32 Brass, Multiple Drive |
Horsepower | 0.5 |
Auto Ground Clip Material | .032" (.8) Steel Wire |
Amperage | 15A |
Other Available Colors | Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Dielectric Voltage | Withstands 2,000V minimum |
NEMA No. | 5-15R |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Rating | 15A, 125V |
Mounting Screw Material | Steel-Zinc Plated |
Power Contacts Material | .031" (.8) Phosphor Bronze |
Flammability | UL 94 V2. |
Face Style | Smooth Face |
Receptacle Grade | Commercial Series Specification Grade |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Receptacle Style | Duplex |
Face Shape | Traditional |
Mounting Strap Material | .040" (1) Steel (Galvanized) |
Standard | NEMA |
Device Color | White |
Certification | UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Base Material | Nylon |
Connectivity | Side Wired |
Amperage Rating | 15 A |
Series | Commercial Specification Grade |
Voltage Rating Description | 125 V |
Application | Commercial Specification Grade |
Item Type | Traditional Duplex |
Material - Mounting Hardware | Screw Mounting |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Style | Smooth Face |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Industry Standard(s) | Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Wattage | 1875 W |
Horsepower - Maximum | 0.5 |
Dielectric Strength | Withstands 2,000V minimum |
Current / Amperage Rating | 15 A |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Nema Rating | 5-15R |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- SIEMENS IEC Control Relay, 4NO, 120VAC, 10A (3RH21401AK60)
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSF1A)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- Hubbell Duplex Straight Blade Receptacles