Hubbell

20A Duplex Receptacle 125VAC 5-20R BN


original price: $24.44
22% off
new price: $18.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Height 1.05 in
Dimensions 3.28 in x 1.33 in x 1.05 in
Length 3.28 in
Width 1.33 in
Wire Size #12 AWG to #10 AWG
Display Size Standard Sized Product
Minimum Wire Size 12 AWG
Overall Depth 1.1 in
Face Plate Width 1.3 in
Face Plate Height 2.7 in
Mount Hole Center-to-Center Height 3.3 in
Maximum Wire Size 10 AWG

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Outlet Type Duplex
Material Nylon/Reinforced PET
Color Brown
Weather Resistant No
Amps 20
Item Traditional Duplex
Power Indicator No
HP 1 hp
Number of Gangs 1
Wiring Method Back, Side
Mounting Type Flush
Amps - Plugs and Receptacles 20
Wiring Method - Plugs and Receptacles Back and Side
Weather Resistant - Plugs and Receptacles No
Corrosion Resistant No
Color - Plugs and Receptacles Brown
Voltage 125VAC
Sub-Category Duplex Receptacles
Number of Poles 2
Number of Wires 3
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
NEMA Configuration 5-20
Phase Single Phase
Type Standard Duplex
Number Of Poles 2-Pole
Voltage Rating 125 VAC
Weight 0.2 lb
Dielectric Strength Withstands 2,000V minimum
UPC 783585000000
Application Extra Heavy Duty Compact
Mounting Hardware Material Screw Mounting
Wattage 2500 W
Amperage 20 A
Number Of Wires 3-Wire
Environmental Rating Indoor Dry Unless Protected By Additional Means
Connectivity Back and Side Wired Screw Terminals
Series Heavy Duty
Style Finder Groove Face
Current Rating 20 A
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Carton Quantity 1
Nema Rating 5-20R
Brand Hubbell Wiring Device-Kellems
Maximum Horsepower 1
Mount Type Flush
AFCI No
Housing Material Nylon
Flange Type Non-Flanged
Shrouded No
Receptacle Type Duplex
Housing Color Brown
Wire Connection Types Screw Terminals
Minimum Operating Temperature -40 Degrees F
Surge Protection No
GFCI No
UL 94 Flammability Rating V-0
Polarized Yes
For Location Indoor
Cover Type No Cover
Includes Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Maximum Operating Temperature 167 Degrees F
Wire Connection Type Screw Terminals
Connection Orientation Straight
Key Resistance Properties Standard Resistance
Number of Poles & Wires 2 Pole / 3 Wire
Grounding Grounded
Horsepower Rating 1 hp
Additional Electrical Protection Standard Protection
Grade Federal Specification
NEMA Enclosure Rating 1
Contact Material Brass
Includes Mounting Hardware Yes
NEMA Receptacle Configuration 5-20R
Market Industrial
Horsepower 1
Terminal Accommodation #12-#10 AWG stranded or solid copper wire only
Receptacle Grade Compact Spec Grade
Mounting Strap Material .050" (1.3) Brass
Flammability UL 94 V-0, Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA.
Base Material Reinforced PET
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Power Contacts Material .037" (.9) Phosphor Bronze
Receptacle Style Duplex
Face Style Finder Groove
Certification -UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Auto Ground Clip Material Stainless Steel
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Other Available Colors Brown, Almond, Black, Blue, Gray, Ivory, Red, White
NEMA No. 5-20R
Standard NEMA
Mounting Screw Material Steel-Zinc Plated
Top Material Nylon
Poles and Wires 2 Pole, 3-Wire Grounding
Device Color Brown
Ground Screw Material #8-32 Brass, Multiple Drive (Green)
Terminal Screw Material #8-32 Brass /Ni plated for neutral
Current Interrupting Certified for current interrupting at full rated current
Face Shape Traditional
Rating 20A, 125V
Dielectric Voltage Withstands 2,000V minimum
Current / Amperage Rating 20 A
Horsepower - Maximum 1
Material - Mounting Hardware Screw Mounting
Amperage Rating 20 A
Industry Standard(s) Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Voltage Rating Description 125 V
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Item Type Traditional Duplex
OEM Brand Name Hubbell Wiring Device-Kellems

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.