Hubbell

15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK


product price: $17.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Length 1.17 in
  • Amps - Plugs and Receptacles 15A
  • Voltage - Plugs and Receptacles 125/250V AC
  • Number of Poles 3
See all product information

Product Information

Dimensions

Length 1.17 in
Cord Size 0.281 in to 0.421 in
Outside Diameter 1.172 in
Minimum Wire Size 18 AWG
For Minimum Cable Diameter 0.3 in
For Maximum Cable Diameter 0.43 in
Overall Length 1.17 in
Body Length 1.17 in
Maximum Wire Size 14 AWG
Wire Size #18 AWG to #14 AWG
Dimensions 1.17 in x 1.17 in x 2.45 in
Height 2.45 in
Width 1.17 in
Display Size Midget Locking

Details

Item Midget Locking Plug
Item - Plugs and Receptacles Standard Plug
Wiring Style Standard
Amps - Plugs and Receptacles 15A
Voltage - Plugs and Receptacles 125/250V AC
Number of Poles 3
Number of Wires 3
Phase Single
Voltage 120/240V AC
Standards CSA Certified C22.2 No. 42, UL 498
Amps 15 A
Body Material Nylon
Color Black
NEMA Configuration ML3-15
Application Industrial/Commercial
IP Rating IP20
Material Nylon
Shrouded No
Current Rating 15 A
Resistance Properties Chemical Resistant, Impact Resistant
Connection Orientation Straight
For Environment Dry
Housing Material Nylon
NEMA Plug Configuration ML3-15P
Maximum Operating Temperature 75 Degrees C
Housing Color Black
Voltage Rating 125/250V AC
Grounding Non-Grounded
UL 94 Flammability Rating HB
Blade Material Brass
Minimum Operating Temperature -40 Degrees C
Polarized Yes
For Location Indoor
Market Commercial, Industrial
Number of Blades 3
Wire Connection Type Screw Terminals
Midget Locking Yes
Temp. Rise Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Operating Temp. Maximum Continuous 75 C Minimum -40 C (w/o impact)
Flammability HB or better per UL94/CSA 22.2 No.0.17
Weight (Lbs.) 0.05
Cord Type All Listed Portables
Current / Amperage Rating 15 A
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Item Type 15A Midget Twist-Lock® Plug
Environmental Conditions Indoor Dry Unless Protected By Additional Means
OEM Brand Name Hubbell Wiring Device-Kellems
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accomodation - #18 AWG - #14 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Type Plugs
Nema Rating ML-3P
Cord Range 0.281"-0.421"(7.1-10.7)
Material - Mounting Hardware Cord Mounted
Cable Range 0.300 - 0.430 in
Voltage Rating Description 125/250 V
Industry Standard(s) Certified to CSA C22.2 No.42 Listed to UL 498
Dielectric Strength Withstands 2,000V minimum
Connectivity Pressure Terminal Screws
Amperage Rating 15 A

Description

Midget Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration ML3-15P, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.43 in, For Minimum Cable Diameter 0.3 in, Grounding Non-Grounded, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.