Hubbell

20A Duplex Receptacle 125VAC 5-20R OR


product price: $7.13
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Commercial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Wire Size #12 AWG to #10 AWG
Dimensions 1.32 in x 1.06 in x 3.28 in
Display Size Standard Sized Product
Face Plate Height 2.7 in
Face Plate Width 1.3 in
Overall Depth 3.3 in
Mount Hole Center-to-Center Height 3.3 in
Minimum Wire Size 12 AWG
Maximum Wire Size 10 AWG
Length 1.32 in
Width 1.06 in
Height 3.28 in

Details

Item - Plugs and Receptacles Isolated Ground Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Commercial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Number of Wires 3
Weather Resistant No
Wiring Method Side
Phase Single Phase
Amps - Plugs and Receptacles 20
Amps 20
Color Orange
Corrosion Resistant No
Voltage 125VAC
Number of Poles 2
Power Indicator No
Item Traditional Duplex
NEMA Configuration 5-20
Description Smooth
Material Nylon
Color - Plugs and Receptacles Orange
Outlet Type Duplex
HP 1 hp
Special Features Isolated Ground
Sub-Category Duplex Receptacles
Wiring Method - Plugs and Receptacles Side
Weather Resistant - Plugs and Receptacles No
Mounting Type Flush
Number of Gangs 1
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Number Of Poles 2-Pole
Connectivity Side Wired
Voltage Rating 125 V
Maximum Horsepower 1
Style Smooth Face
Brand Hubbell Wiring Device-Kellems
Type Standard Duplex
Number Of Wires 3-Wire
Series Commercial Specification Grade
Nema Rating 5-20R
Amperage 20 A
Carton Quantity 10
Dielectric Strength Withstands 2,000V minimum
Current Rating 20 A
For Location Indoor
Horsepower Rating 1 hp
Primary Resistance Properties Corrosion Resistant - Corrosion Resistant - 20 A
Flange Type Non-Flanged
Housing Color Orange
Number of Poles & Wires 2 Pole / 3 Wire
Includes Mounting Hardware Yes
Receptacle Type Duplex
NEMA Receptacle Configuration 5-20R
Surge Protection No
Additional Electrical Protection Isolated Ground
Mount Type Flush
AFCI No
Resistance Properties Corrosion Resistant
Housing Material Nylon
Contact Material Brass
Connection Orientation Straight
Maximum Operating Temperature 167 Degrees F
GFCI No
NEMA Enclosure Rating 1
Market Commercial
Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Cover Type No Cover
Wire Connection Types Screw Terminals
Wire Connection Type Screw Terminals
Isolated Grounding Yes
Polarized Yes
Grade Federal Specification
Minimum Operating Temperature -40 Degrees F
Shrouded No
Grounding Isolated Ground
Key Resistance Properties Corrosion Resistant
UL 94 Flammability Rating V-2
Face Nylon
Flammability UL 94 V-2
Base Nylon
Ground Contacts Brass
Mounting Screws Galvanized Steel
Terminal Screws Plated steel
Current Interrupting Certified for current interrupting at full rated current
Device Color Orange
Automatic Self-grounding Staple Stainless steel
Power Contacts .030 in. (.8) Brass
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Terminal Accommodation #12-#10 AWG copper stranded or solid conductor only
Wire Clamp .062 in. (1.6) Nickel plated steel
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Mounting Strap .040 in. (1) Galvanized steel
Dielectric Voltage Withstands 2,000V minimum
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware Screw Mounting
Amperage Rating 20 A
Item Type Traditional Duplex
Voltage Rating Description 125 V
Current / Amperage Rating 20 A
Application Commercial Specification Grade
OEM Brand Name Hubbell Wiring Device-Kellems
Industry Standard(s) Certified to CSA C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Wattage 2500 W
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum 1

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Housing Color Orange, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.