Hubbell

20A Duplex Din Rail Receptacle 125VAC 5-20R GY


product price: $62.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Panel
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Overall Depth 2.5 in
Dimensions 5.62 in x 3.31 in x 2.54 in
Display Size Standard Sized Product
Height 2.54 in
Length 5.62 in
Width 3.31 in

Details

Item - Plugs and Receptacles DIN Rail Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Industrial
Mounting Type - Plugs and Receptacles Panel
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Weather Resistant No
Amps - Plugs and Receptacles 20
HP 1 hp
Power Indicator No
Wiring Method - Plugs and Receptacles Side
Item DIN Rail Receptacle
Weather Resistant - Plugs and Receptacles No
Sub-Category Duplex Receptacles
Voltage 125VAC
Phase Single
Standards UL Listed
Number of Poles 2
Corrosion Resistant No
NEMA Configuration 5-20
Wiring Method Side
Mounting Type Panel
Material Plastic
Outlet Type Duplex
Number of Wires 3
Amps 20
Color - Plugs and Receptacles Gray
Color Gray
Number of Gangs 1
Type Standard Duplex Receptacle
Flange Shape Square
Flange Type Flanged
Current Rating 20 A
Grounding Grounded
Housing Material Nylon
Shrouded No
Housing Color Gray
Polarized Yes
Additional Electrical Protection Standard Protection
Receptacle Type Duplex
Mount Type Surface
NEMA Enclosure Rating 1
Hub Type Feed Through
Connection Orientation Straight
Horsepower Rating 1 hp
Grade General Use
GFCI No
Number of Outlets 1
Includes Mounting Hardware Yes
Cover Type No Cover
Voltage Rating 125V AC
NEMA Receptacle Configuration 5-20R
AFCI No
Includes Mounting Hardware
Surge Protection No
Market Industrial
Key Resistance Properties Standard Resistance
Number of Poles & Wires 2 Pole / 3 Wire
Certifications UL Listed, CSA Certified
Device Rating 20A, 125V
DRUB Mounting Vertical
DIN Rail Utility Box Variety Complete Unit
Construction Molded and Fabricated
Horsepower - Maximum 1
Cable Entry Terminals
Knockouts None
Current / Amperage Rating 20 A
OEM Brand Name Hubbell Wiring Device-Kellems
Item Type Complete Unit
Material - Mounting Hardware Vertical Mount, DIN Rail Mount
Application Unit Pre-Wired with Duplex Receptacles
Nema Rating 5-20R
Industry Standard(s) UL Listed
Amperage Rating 20 A
Voltage Rating Description 125 V

Description

DIN Rail Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards UL Listed, Voltage Rating 125V AC, Wiring Method Side, AFCI No, Flange Shape Square, Horsepower Rating 1 hp, Surge Protection No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.