Hubbell

20A Watertight Locking Connector 3P 4W 480VAC L16-20R


product price: $85.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 20
  • Amps 20
  • NEMA Plug Configuration - Plugs and Receptacles L16-20R
  • Voltage 480VAC
  • Voltage - Plugs and Receptacles 480V AC
See all product information

Product Information

Dimensions

Cord Size 0.325 in to 0.875 in
Overall Length 2.51 in
Outside Diameter 2.51 in
Maximum Wire Size 10 AWG
Minimum Wire Size 18 AWG
For Minimum Cable Diameter 0.375 in
For Maximum Cable Diameter 0.875 in
Height 5.69 in
Width 2.51 in
Length 2.51 in
Dimensions 2.51 in x 2.51 in x 5.69 in
Wire Size Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S

Details

Item - Plugs and Receptacles Watertight Locking Connector
Item Watertight Locking Connector
Amps - Plugs and Receptacles 20
Amps 20
NEMA Plug Configuration - Plugs and Receptacles L16-20R
Voltage 480VAC
Voltage - Plugs and Receptacles 480V AC
Number of Poles 3
NEMA Configuration L16-20
Number of Wires 4
Wiring Style Standard
Color - Plugs and Receptacles Yellow
Color Yellow
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Power Indicator No
Phase Three
Corrosion Resistant Yes
NEMA Rating 4, 4X, 6, 6P
Grade Industrial/Commercial
Material Thermoplastic Elastomer, Valox
Special Features Corrosion resistant
Standards ANSI
Antimicrobial No
IP Rating IP69K
HP 5.0
Body Material Thermoplastic Elastomer
Connection Orientation Straight
Contact Material Nickel-Plated Brass
NEMA Enclosure Rating 12, 4, 4X, 6, 6P
Voltage Rating 480V AC
Power Indicating Light No
Cap Type Press-On Cap
Midget Locking No
Minimum Operating Temperature -40 Degrees C
Current Rating 20 A
Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant
Market Industrial
Maximum Operating Temperature 60 Degrees C
Housing Material Thermoplastic Elastomer
Wire Connection Type Screw Terminals
NEMA Receptacle Configuration L16-20R
Horsepower Rating 5 hp
Housing Color Yellow
UL 94 Flammability Rating HB
Shrouded Yes
Bushing Material Black Elastomer
Retainer Material Clear Polycarbonate
Temp. Rise 30°C
Dielectric Strength 3500V AC
UV Resistance All Exposed Materials are UV Stabilized
Operating Temp. -40 to 60°C
Type Connector Body
Amperage Rating 20 A
Industry Standard(s) Meets NEMA WD-1, WD-6 And ANSI Standards
Performance Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.875" (9.5-22.2)
Item Type 20A Watertight Twist-Lock® Connector
Voltage Rating Description 3 Phase 480 VAC
Current / Amperage Rating 20 A

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L16-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.