Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, L21-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # HBL27W81BK

  • Zoro # G9990452


product price: $155.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL27W81BK
Zoro #
G9990452
UPC #
783585131849
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.325 in to 0.875 in
Outside Diameter
2.51 in
Overall Length
2.51 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Width
2.51 in
Height
5.69 in
Length
2.51 in
Dimensions
2.51 in x 2.51 in x 5.69 in
Wire Size
Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black
Cap Type
Press-On Cap
IP Rating
IP69K
Standards
Meets NEMA WD-1, WD-6 And ANSI Standards
Resistance Properties
Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant
Grade
Industrial
Material
Thermoplastic Elastomer, Valox
Special Features
Corrosion resistant
Body Material
Thermoplastic Elastomer
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Midget Locking
No
Housing Material
Thermoplastic Elastomer
Market
Industrial
UL 94 Flammability Rating
HB
Power Indicating Light
No
Maximum Operating Temperature
140 Degrees F
Contact Material
Nickel-Plated Brass
Dielectric Strength
2500V AC
Retainer Material
Clear Polycarbonate
Bushing Material
Black Elastomer
Operating Temp.
-40 to 60°C
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.875" (9.5-22.2)
NEMA Rating
4, 4X, 6, 6P
Power Indicator
No
Antimicrobial
No

Description

• Smooth body design minimizes collection points simplifying the wash down process
• Strain relief nut always seals on the body, minimizing debris collection
• Stainless steel hardware and corrosion-resistant connection points

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products