Shop All Watertight Devices
Hubbell
20A Watertight Twist-Lock Connector 3P 4W 250VAC L15-20R
Mfr # HBL2423SW
Zoro # G0646432
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L15-20R
- Amps 20
- Voltage - Plugs and Receptacles 250V AC
- Voltage 250VAC
Product Information
- Brand Hubbell
- MFR # HBL2423SW
- Zoro # G0646432
- UPC # 783585231389
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
Overall Length | 2.75 in |
For Minimum Cable Diameter | 0.35 in |
Outside Diameter | 2.75 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
Details
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- SCHNEIDER ELECTRIC Head for Selector Switch, 22mm, 3 Position (ZB5AD3TQ)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- HUBBELL 20A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL67W08)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V (HBL4100R5W)
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741SW)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- Hubbell Watertight Devices