Hubbell

4 Wire Industrial Angle Straight Blade Plug 250VAC 60A


product price: $99.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 60 A
  • Voltage - Plugs and Receptacles 250V AC
  • NEMA Plug Configuration - Plugs and Receptacles 15-60P
See all product information

Product Information

Dimensions

Cord Size 0.625 in to 1.310 in
For Minimum Cable Diameter 0.625 in
Body Length 4.5 in
Outside Diameter 2.72 in
For Maximum Cable Diameter 1.31 in
Dimensions 4.5 in x 2.72 in x 2.38 in
Width 2.72 in
Height 2.38 in
Length 4.5 in

Details

Item - Plugs and Receptacles Angle Straight Blade Plug
Item Angle Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 60 A
Voltage - Plugs and Receptacles 250V AC
NEMA Plug Configuration - Plugs and Receptacles 15-60P
Number of Wires 4
Phase - Plugs and Receptacles 3
Antimicrobial No
Color Black/White
Number of Poles 3
Material Nylon
Amps 60
NEMA Configuration 15-60
HP 10.0
IP Rating IP20
Voltage 250VAC
Color - Plugs and Receptacles Black/White
Corrosion Resistant Yes
Grade Industrial
Standards CSA Certified C22.2 No. 42 File 280, UL 498 File E1706
Special Features Corrosion resistant
Phase Three
Type plug
NEMA Rating WD-6; 15-60P
Insulation Material Nylon
Minimum Operating Temperature -40 Degrees F
Connection Orientation Angled
Grounding Grounded
Number of Blades 4
Market Commercial, Industrial
NEMA Plug Configuration 15-60P
Current Rating 60 A
Polarized Yes
Resistance Properties Corrosion Resistant
Voltage Rating 250V AC
Wire Connection Type Screw Terminals
Maximum Operating Temperature 167 Degrees F
Horsepower Rating 10 hp
Housing Color Black
Housing Material Nylon
Ground Contact Blade Material .075" Brass
Temp. Rise Max 30C after 250 cycles OL at 200 percent rated current
Environment Dry
Dielectric Strength Withstands 2000V per UL498
Body Material Impact Modified Nylon
Weight (Lbs.) 0.8
Box Terminals Material Copper
Retainer Material Glass Reinforced PET
Contact Blades Material .100" Brass
Blade Holder Material Glass Reinforced PET
Blade Material Solid Brass
Flammability Rated HB or better UL94
Cord Clamp Material Glass Reinforced Polyester
Operating Temp. -40°C to 60°C; Maximum continuous 75°C, minimum -40°C (w/o impact).
Ground Screw Material 3/8" Allen Head, Plated Steel
Body Style Angle
Terminal Screw Material Steel - Zn plated
Horsepower - Maximum 10
Amperage Rating 60 A
Industry Standard(s) UL Listed to UL498 File E1706, CSA Certified to C22.2 No. 42 File 280
Current / Amperage Rating 60 A
Voltage Rating Description 250 VAC
OEM Brand Name Hubbell Wiring Device-Kellems
Cord Range 0.625"-1.310"
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 60 A, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Black, IP Rating IP20, NEMA Plug Configuration 15-60P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Corrosion Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.31 in, For Minimum Cable Diameter 0.625 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.