Hubbell

3 Wire Industrial Straight Blade Plug 125VAC 15A


product price: $20.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Marine
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-15P
See all product information

Product Information

Dimensions

Cord Size 0.230 in to 0.720 in
For Minimum Cable Diameter 0.23 in
Outside Diameter 1.52 in
Minimum Wire Size 18 AWG
For Maximum Cable Diameter 0.72 in
Maximum Wire Size 10 AWG
Body Length 1.52 in
Length 1.52 in
Width 1.52 in
Wire Size #18 AWG to #10 AWG
Dimensions 1.52 in x 1.52 in x 1.96 in
Height 1.96 in

Details

Item - Plugs and Receptacles Straight Blade Plug
Item Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Marine
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-15P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Yellow
Number of Poles 2
Amps 15
Grade Marine
NEMA Configuration 5-15
Corrosion Resistant Corrosion Resistant
Standards CSA Certified C22.2 No. 42 File 280, NEMA WD-6, UL 498 File E1706
Material Nylon
Voltage 125VAC
Phase Single
HP 0.5
Special Features Corrosion resistant
IP Rating IP20
Color - Plugs and Receptacles Yellow
Type Plugs
Key Resistance Properties Corrosion Resistant / Chemical Resistant / HUBBELL, Corrosion Resistant / Corrosion Resistant / HUBBELL, Corrosion Resistant / Impact Resistant / HUBBELL
Horsepower Rating 1/2 hp
Grounding Grounded
Connection Orientation Straight
Maximum Operating Temperature 167 Degrees F
Housing Color Yellow
Minimum Operating Temperature -40 Degrees F
NEMA Plug Configuration 5-15P
Polarized Yes
Number of Blades 3
Housing Material Polycarbonate
Voltage Rating 125V AC
UL 94 Flammability Rating HB
Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Current Rating 15 A
Market Commercial, Industrial
Wire Connection Type Screw Terminals
Insulation Material Nylon
Weight (Lbs.) 0.2
Housing Type Standard
Dielectric Strength Withstands 2,000V minimum
Blade Type Straight Blade
Flammability UL 94 HB or better
Operating Temp. Maximum continuous 75°C; minimum -40°C (w/o impact)
Application Industrial/Commercial Grade
Item Type Insulgrip Plug
OEM Brand Name Hubbell Wiring Device-Kellems
Industry Standard(s) CSA Certified to C22.2 No. 42 File 280 NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Style Corrosion Resistant
Voltage Rating Description 125 V
Series Insulgrip
Horsepower - Maximum 0.5
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18-10 AWG. Standed copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Amperage Rating 15 A
Nema Rating 5-15P
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Current / Amperage Rating 15 A

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating IP20, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.