Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL52CM80C

  • Zoro # G1392483


product price:  $35.35
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL52CM80C
Zoro #
G1392483
UPC #
783585808307
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Cord Size
0.230 in to 0.720 in
Maximum Wire Size
10 AWG
Outside Diameter
1.52 in
Body Length
1.52 in
Minimum Wire Size
18 AWG
Width
1.52 in
Dimensions
1.52 in x 1.52 in x 1.96 in
Height
1.96 in
Wire Size
#18 AWG to #10 AWG
Length
1.52 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP20
Standards
CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Corrosion Resistant
Yes
NEMA Plug Configuration - Plugs and Receptacles
5-15P
Special Features
Corrosion resistant
Number of Wires
3
Antimicrobial
No
Voltage
125VAC
Phase - Plugs and Receptacles
1
Grade
Industrial
Material
Nylon
Grade - Plugs and Receptacles
Industrial
Polarized
Yes
Market
Commercial, Industrial
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
1/2 hp
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
HB
Insulation Material
Nylon
Enhancement
Pull Out Prevention Screw
Flammability
UL 94 HB or better
Operating Temp.
Maximum continuous 75°C; minimum -40°C (w/o impact)
Housing Type
Standard
Dielectric Strength
Withstands 2,000V minimum
Weight (Lbs.)
0.15
Horsepower - Maximum
0.5
Style
Anchor Lock
Application
Industrial/Commercial Grade
Series
Insulgrip
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18-10 AWG. Standed copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280 NEMA® WD-6 Compliant UL Listed to UL498 File E1706

Description

• Ribbed nylon housing is impact and chemical resistant
• VARI-SIZE adjustable cord clamp
• Fast lead assembly screws
• Beveled housing prevents snagging
• Thumb screw prevents nuisance pull out

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products