Hubbell
3 Wire Watertight Straight Blade Plug 125VAC 20A
Mfr # HBL14W33
Zoro # G2000345
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles General
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - Natural Nylon - 100 pcs (CT283)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green UV Resistant Polyethylene (HT 1/2 C GR UV-25)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC (HBL2715SW)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V (HBL4100R5W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 600V, Black (HBL460B5W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- Hubbell Watertight Devices