Shop All Locking Plugs
Hubbell
30A Locking Plug 2P 3W 250VAC L6-30P BK
Mfr # HBL2621BK
Zoro # G0766053
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L6-30P
Product Information
- Brand Hubbell
- MFR # HBL2621BK
- Zoro # G0766053
- UPC # 783585172248
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.360 in to 0.930 in |
Outside Diameter | 2.26 in |
For Maximum Cable Diameter | 0.93 in |
Body Length | 2.75 in |
For Minimum Cable Diameter | 0.36 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.75 in |
Face Diameter | 1.97 in |
Maximum Wire Size | 8 AWG |
Details
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (5YP84)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- CABLE WHOLESALE Cable Wholesale 10X6-09103 Cat5e White Ethernet Patch Cable; Snagless & Molded Boot - 3 ft. (10X6-09103)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421)
- HUBBELL 60A Locking Plug 4P 5W 600VAC BL (HBL26519)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594V)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594)
- HUBBELL 20A Locking Plug 4P 5W 347/600VAC L23-20P BK/WT (HBL2531)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC BK/WT (HBL9965GCB)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGA021)
- Hubbell Locking Plugs