Hubbell

60A Locking Plug 4P 5W 600VAC BL


product price: $583.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded
  • Length 3.03 in
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 60
See all product information

Product Information

  • Brand Hubbell
  • MFR # HBL26519
  • Zoro # G2586771
  • UPC #
    783585017334
  • Country of Origin United States
  • Category Locking Plugs

Dimensions

Length 3.03 in
Cord Size 0.875 in to 1.480 in
Minimum Wire Size 8 AWG
For Minimum Cable Diameter 1 in
For Maximum Cable Diameter 1.5 in
Outside Diameter 3.03 in
Maximum Wire Size 4 AWG
Overall Length 3.03 in
Body Length 3.03 in
Wire Size #8 AWG to #4 AWG
Dimensions 3.03 in x 3.03 in x 5.90 in
Height 5.90 in
Width 3.03 in

Details

Item - Plugs and Receptacles Locking Plug
Item Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Shrouded
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 60
NEMA Plug Configuration - Plugs and Receptacles 60A, Non-NEMA
Voltage - Plugs and Receptacles 600V AC
Number of Poles 4
Number of Wires 5
Phase Three
Amps 60
Corrosion Resistant No
IP Rating IP30
NEMA Configuration Non-NEMA, 5 Blade
Grade Industrial
Voltage 600VAC
Antimicrobial No
Standards CSA Certified, UL Listed
Material polycarbonate
Color - Plugs and Receptacles Blue
Color Blue
Resistance Properties Chemical Resistant, Impact Resistant
Connection Orientation Straight
Grounding Grounded
UL 94 Flammability Rating HB
Housing Color Blue
Maximum Operating Temperature 75 Degrees C
Market Industrial
Minimum Operating Temperature -40 Degrees C
Shrouded Yes
Number of Blades 5
Blade Material Brass
Current Rating 60 A
Voltage Rating 600V AC
Polarized Yes
NEMA Plug Configuration Non-NEMA
Wire Connection Type Screw Terminals
Housing Material Polybutylene Terephthalate
Temp. Rise Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Weight (Lbs.) 2.1
Operating Temp. Maximum Continuous 75 C Minimum -40 C (w/o impact)
Flammability HB or better per UL 94 or CSA 22.2 No. 0.6
Cable Range 1.000 - 1.50 in
Amperage Rating 60 A
Dielectric Strength Withstands 2,000V minimum
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage Withstand - 2,000V minimum Environmental - Flammability - HB or better Environmental - Moisture Resistance - IP30 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #8 AWG - #4 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Cord Range 0.920"-1.450"(23.36-36.83)
Type Plugs
Industry Standard(s) Certified to CSA Standard Listed to UL Standard
Current / Amperage Rating 60 A
Voltage Rating Description 600 VAC
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Item Type 60A Hubbellock® Plug

Description

Locking Plug, Connection Orientation Straight, Current Rating 60 A, Housing Color Blue, Housing Material Polybutylene Terephthalate, NEMA Plug Configuration Non-NEMA, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.5 in, For Minimum Cable Diameter 1 in, Grade Industrial, Grounding Grounded, IP Rating IP30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.