Shop HUBBELL WIRING DEVICE-KELLEMS

Flanged Locking Inlet, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, Silver

  • Mfr # HBL303SS

  • Zoro # G0247667


product price:  $176.85
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-30P
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL303SS
Zoro #
G0247667
UPC #
783585040523
Country of Origin
United States

Dimensions

Minimum Wire Size
12 AWG
Face Plate Height
3.28 in
Overall Depth
3.28 in
Maximum Wire Size
10 AWG
Flange Diameter
4.08 in

Details

Item
Locking Plug
NEMA Receptacle Configuration
L5-30P
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Silver
Mount Type
Flush
Cover Type
Flip-Up Cover
Flange Type
Flanged
Standards
UL Listed
Resistance Properties
Corrosion Resistant, Moisture Resistant, Watertight
Wiring Style
Standard
Material
Stainless Steel
Grade
Marine
IP Rating
IP56
Special Features
With Cover
Mounting Type
Flush Mount
NEMA Plug Configuration
L5-30P
Blade Material
Brass
Minimum Operating Temperature
-40 Degrees F
Shrouded
No
Housing Material
Thermoplastic
NEMA Enclosure Rating
12, 4X
Number of Blades
3
Maximum Operating Temperature
167 Degrees F
Lock Type
Shore Power Inlets
NEMA Configuration
L5-30
NEMA Rating
12, 4X
Amps
30
UL 94 Flammability Rating
HB

Description

Locking Inlet, Current Rating 30 A, Housing Color Silver, IP Rating IP56, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, Watertight, Voltage Rating 125V AC, Wiring Style Standard, Flange Diameter 4.08 in, Grounding Grounded, Housing Material Thermoplastic, Maximum Wire Size 10 AWG, Minimum Wire Size 12 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products