Hubbell

30A Marine Twist-Lock Plug 2P 3W 125VAC L5-30P YL


product price: $31.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Length 2.26 in
  • Grade - Plugs and Receptacles Marine
  • Amps - Plugs and Receptacles 30
See all product information

Product Information

  • Brand Hubbell
  • MFR # HBL26CM11
  • Zoro # G2338612
  • UPC #
    783585039084
  • Country of Origin United States
  • Category Locking Plugs

Dimensions

Length 2.26 in
Cord Size 0.360 in to 0.930 in
Face Diameter 1.97 in
For Maximum Cable Diameter 0.93 in
Body Length 2.26 in
Minimum Wire Size 16 AWG
Outside Diameter 2.26 in
Overall Length 2.26 in
Maximum Wire Size 8 AWG
For Minimum Cable Diameter 0.36 in
Wire Size #16 AWG to #8 AWG
Height 2.75 in
Dimensions 2.26 in x 2.26 in x 2.75 in
Display Size Standard Sized
Width 2.26 in

Details

Item Locking Plug
Item - Plugs and Receptacles Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Marine
Amps - Plugs and Receptacles 30
NEMA Plug Configuration - Plugs and Receptacles L5-30P
Voltage - Plugs and Receptacles 125V AC
Number of Poles 2
Number of Wires 3
Phase Single
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
NEMA Configuration L5-30
Color Yellow
Special Features Corrosion resistant
HP 1.0
Amps 30
Color - Plugs and Receptacles Yellow
Grade Marine
IP Rating IP20
Corrosion Resistant Yes
Boot Code B
Material Nylon
Voltage 125VAC
Antimicrobial No
Application Extra Heavy Duty Industrial/Marine
Polarized Yes
Grounding Grounded
Voltage Rating 125V AC
Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Connection Orientation Straight
Wire Connection Type Screw Terminals
NEMA Plug Configuration L5-30P
Housing Material Nylon
Blade Material Nickel-Plated Brass
Number of Blades 3
UL 94 Flammability Rating HB
Current Rating 30 A
Horsepower Rating 2 hp
Minimum Operating Temperature -40 Degrees C
Shrouded No
Housing Color Yellow
Market Industrial
Maximum Operating Temperature 75 Degrees C
Operating Temp. Maximum Continuous 75A deg C Minimum -40A deg C (w/o impact)
Weight (Lbs.) 0.3
Flammability HB or better per UL 94 or CSA 22.2 No. 0.6
Temp. Rise Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Amperage Rating 30 A
Horsepower - Maximum 2
Material - Mounting Hardware Cord Mounted
OEM Brand Name Hubbell Wiring Device-Kellems
Cord Range 0.360"-0.930" (9-24)
Item Type 30A Corrosion Resistant Insulgrip® Plug
Type Plugs
Nema Rating L5-30P
Dielectric Strength Withstands 2,000V minimum
Current / Amperage Rating 30 A
Connectivity Pressure Terminal Screws
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Cable Range 0.360 - 0.930 in
Voltage Rating Description 125 VAC
Cord Type All Listed Portables
Environmental Conditions Corrosion Resistant

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Nylon, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Marine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.