Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Flanged Locking Inlet, 30 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Gray, White

  • Mfr # HBL2815SW

  • Zoro # G1560273


product price:  $182.25
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-30P
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL2815SW
Zoro #
G1560273
UPC #
783585232126
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Face Plate Height
2.44 in
Face Plate Width
3.75 in
Cord Size
16 to 8 AWG

Details

Item
Watertight Locking Plug
NEMA Receptacle Configuration
L21-30P
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray, White
Mount Type
Flush
Cover Type
Closure Cap
Flange Type
Flanged
Standards
4X and Type 12, CSA Certified Type 4, UL Listed
Resistance Properties
Impact Resistant, Watertight
Special Features
With Locking Cover
Material
Nylon
Wiring Style
Standard
IP Rating
IP66
Mounting Type
Flush Mount
Grade
Industrial
NEMA Enclosure Rating
12, 4, 4X
Housing Material
Thermoplastic
Blade Material
Brass
Horsepower Rating
3 hp
NEMA Plug Configuration
L21-30P
Shrouded
Yes
Includes Mounting Hardware
Yes
Maximum Operating Temperature
167 Degrees F
Maximum Surge Current
30 A
Market
Industrial
Number of Blades
5
Minimum Operating Temperature
-40 Degrees F
Weight
0.7 lb
Screw Material
Stainless Steel
Flammability
UL 94 V0
Dielectric Strength
2000V
Retainer Material
Clear Polycarbonate
Contact Material
Brass
Amps
30
NEMA Rating
12, 4, 4X
NEMA Configuration
L21-30
UL 94 Flammability Rating
V-0

Description

• UL Type 4X Environmental seal protects connection while in use.
• One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments
• Alignment arrows and lock and unlock symbols provide a visual indication that devices are properly connected.
• Closure cap is included for environmental seal when device is not in use
• Catalog number and color-coded voltage rating are easily visible even when in use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products