Watertight Flanged Locking Receptacle, L17-30R, 30 A, 600V AC, Three Phase, 3 Pole, Flush Mount

  • Mfr # HBL69W77

  • Zoro # G0069837


product price:  $160.65
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL69W77
Zoro #
G0069837
UPC #
783585433301
Country of Origin
United States

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
8 AWG
Cord Size
18 to 8 AWG
Wire Size
#18 AWG to #8 AWG
Width
3.10 in
Height
2.92 in
Dimensions
4.56 in x 3.10 in x 2.92 in
Length
4.56 in

Details

Item
Watertight Flanged Locking Receptacle
NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Mount Type
Flush
Cover Type
Flip-Up Cover
Flange Type
Flanged
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Impact Resistant, Watertight
Wiring Style
Standard
IP Rating
IP69K
Mounting Type
Flush Mount
Grade
Industrial
Material
Nylon
Special Features
With Cover
Insulation Material
Thermoplastic Elastomer
Market
Industrial
NEMA Enclosure Rating
3R, 3RX, 4, 4X, 6, 6P
AFCI
No
Contact Material
Nickel-Plated Brass
Number of Gangs
1
Shrouded
No
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Housing Material
Thermoplastic Elastomer
Connection Orientation
Straight
Flange Shape
Rectangular
Minimum Operating Temperature
-40 Degrees F
Amperage Rating
30 A
Amps
30
NEMA Rating
3R, 3RX, 4, 4X, 6, 6P

Description

Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L17-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products