Shop All Watertight Devices
Hubbell
30A Watertight Twist-Lock Plug 3P 4W 125/250VAC
Mfr # HBL2711SW
Zoro # G0855102
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L14-30P
Product Information
- Brand Hubbell
- MFR # HBL2711SW
- Zoro # G0855102
- UPC # 783585231761
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
Face Diameter | 2.77 in |
Overall Length | 2.94 in |
Body Length | 2.94 in |
For Minimum Cable Diameter | 0.35 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
Details
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Polybutylene Terephthalate, NEMA Plug Configuration L14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.77 in, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- MULBERRY Number of Gangs: 6 430 Stainless Steel, Satin Finish (97156)
- MERSEN Power Distribution Block, Adder Poles, 240A Amp Range, 1000V AC/DC Volt Rating (MPDB62200)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A (HBL14W49)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621SW)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC (HBL69W75)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P BK (HBL26W75BK)
- Hubbell Watertight Devices