Locking Plug, 50 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # CS8156C

  • Zoro # G8530672


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8156C
Zoro #
G8530672
UPC #
783585828275
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.83 in
Minimum Wire Size
10 AWG
Maximum Wire Size
6 AWG
Body Length
6.37 in
Length
6.37 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
For Use With
Hubbell SCB52
Grade
Industrial
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
For Location
Indoor
Housing Material
Nylon
Compatible with Series
Hubbell SCB52
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Amps
50

Description

Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, IP Rating IP20, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products