Shop All Pin & Sleeve Receptacles
Hubbell
Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic
Mfr # BB601W
Zoro # G2643986
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Device
- Angle 15 Degrees
- Amps 60
- Hub 1 1/4 in
Product Information
- Brand Hubbell
- MFR # BB601W
- Zoro # G2643986
- UPC # 783585390758
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7 1/4 in |
Width | 4 1/2 in |
Length (Straight Wireway) | 7 1/4 in |
Display Size | For 60 and 63 Amp Devices |
Overall Length | 4.5 in |
Hub Diameter | 1.25 in |
Overall Width | 5.25 in |
Overall Height | 7.25 in |
Details
Description
Angle Back Box, Box Angle 15 Degrees , Current Rating 60/100 A, Hub Diameter 1.25 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With Watertight Devices, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Standards UL Raintight and External Icing Test, Compatible with Series Watertight, IP Rating IP67, Overall Height 7.25 in, Overall Length 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS AFCI /GFCI Outlet Tester (RT310)
- NVENT HOFFMAN 3.5 H x 2.75 D (E1PB)
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- KEYENCE Fiber Optic Amplifier, FU7F (FU-7F)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- HUBBELL Angle Adapter Box (AA2030PS)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- HUBBELL Pin and Sleeve Receptacle, 30A, 200/415VAC (HBLS530R6W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- Hubbell Pin & Sleeve Receptacles