Shop All Pin & Sleeve Receptacles
Hubbell
Angle Back Box, 100/125A, 1-1/2" Hub, 15
Mfr # BB100N
Zoro # G1435454
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Angled
- Body Material - Pin and Sleeve Non-Metallic
- Amps - Plugs and Receptacles 100 A
- Amps 100/125
Product Information
- Brand Hubbell
- MFR # BB100N
- Zoro # G1435454
- UPC # 783585390048
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7 3/8 in |
Width | 5 5/8 in |
Length (Straight Wireway) | 7 3/8 in |
Hub Diameter | 1.5 in |
Overall Width | 9.4 in |
Overall Length | 7.1 in |
Overall Height | 6 in |
Display Size | For 100 and 125 Amp Devices |
Details
Description
Angle Back Box, Box Angle 15 Degrees , Current Rating 100/125 A, Hub Diameter 1.5 in, Hub Type Dead End, Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With IEC 309 Pin and Sleeve Devices, Housing Color Gray, Includes Mounting Screws, Material Type Non-Metallic, Standards UL Listed, IP Rating IP57, Overall Height 6 in, Overall Length 7.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 38in H (NQC38S)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X (VR641)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- Hubbell Pin & Sleeve Receptacles