Shop All Wall Plates
Hubbell
Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray
Mfr # P13GY
Zoro # G2481399
product price: $0.92
/ea
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Graphite
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P13GY
- Zoro # G2481399
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 2.88 in |
Height | 0.25 in |
Plate Size | Standard |
Overall Width | 2.9 in |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Description
Blank Box Mount Wall Plate, Color Graphite, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 0, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Blank, For Use With Cover Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- LEVITON Dimmer Slide Sngl Pol La (C28-06672-1LT)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gangs, Steel, Back Panel (NP2416)
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- Hubbell Lighting Controls