Hubbell

Boot, Marine Seal Tite


product price: $18.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Elastomer
  • Boot Length Long
  • For Use With Straight Blade or 15A Locking Plugs and Connector Bodies
  • Width 2.09 in
See all product information

Product Information

Dimensions

Boot Length Long
Width 2.09 in
Height 2.09 in
Overall Length 4.09 in
Display Size Standard Sized Product
Dimensions 4.09 in x 2.09 in x 2.09 in
Length 4.09 in

Details

Item Weatherproof Boot
Color Yellow
Material Elastomer
For Use With Straight Blade or 15A Locking Plugs and Connector Bodies
Minimum Operating Temperature -40 Degrees C
Maximum Operating Temperature 75 Degrees C
Compatible Device Current 15 A, 20 A
Compatible Devices Connectors, Plugs
Resistance Properties Chemical Resistant, UV/Sunlight Resistant
IP Rating IP55
Series Accessory
Version Boot
Product Type Weatherproof Boots and Rings
Moisture Resistance IP55
Device Color Yellow
Boot Application 15/20A Straight Blade
Item Type 15A Straight Blade and 15A Twist-Lock®
Style Seal-Tite triple seal
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Cable Entry End of Boot
Construction Molded
OEM Brand Name Hubbell Wiring Device-Kellems
Material - Mounting Hardware Mounts on Device
Application Long Boot for Connector

Description

Weatherproof Boot, Color Yellow, Compatible Device Current 15 A, 20 A, For Use With Straight Blade or 15A Locking Plugs and Connector Bodies, IP Rating IP55, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Length Type Long, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 4.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.