Hubbell

Boot, Yellow, Threaded


product price: $40.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Elastomer / Elastomeric
  • Boot Length Long
  • For Use With Twist-Lock(R) Devices
  • Construction Molded
See all product information

Product Information

Dimensions

Boot Length Long
Display Size Standard Sized Product
Overall Length 7.5 in

Details

Item 50A Twist-Lock Devices
Color Black
Material Elastomer / Elastomeric
For Use With Twist-Lock(R) Devices
Construction Molded
Brand Hubbell Wiring Device-Kellems
Mounting Hardware Material Mounts on Device
Carton Quantity 10
Cable Entry End of Boot
Application Long Boot for Connector
Performance Environmental - Moisture Resistance - IP56 Suitability
Resistance Properties Moisture Resistant
IP Rating IP56
Compatible Device Current 50 A
Version Boot
Product Type Weatherproof Boots and Rings
Boot Application 50A Twist-Lock
Moisture Resistance IP55
Item Type 50A Twist-Lock® Devices
Material - Mounting Hardware Mounts on Device
OEM Brand Name Hubbell Wiring Device-Kellems

Description

Weatherproof Boot, Color Black, Compatible Device Current 50 A, For Use With Twist-Lock(R) Devices, IP Rating IP56, Resistance Properties Moisture Resistant, Length Type Long, Material Elastomer, Overall Length 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.