Shop All Plug & Connector Accessories
Hubbell
Boot, Weatherproof
Mfr # HBL6017
Zoro # G0485816
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastomer
- Boot Length Short
- For Use With Straight Blade Insulgrip Plugs
- Width 1.84 in
Product Information
- Brand Hubbell
- MFR # HBL6017
- Zoro # G0485816
- UPC # 783585809182
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Short |
Width | 1.84 in |
Height | 1.84 in |
Overall Length | 2.6 in |
Dimensions | 2.6 in x 1.84 in x 1.84 in |
Length | 2.6 in |
Details
Description
Weatherproof Boot, Color Black, Compatible Device Current 15 A, 20 A, For Use With Straight Blade Insulgrip Plugs, IP Rating IP55, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 2.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- HUBBELL Cap, Red, 300/400 Amp Male Single Pole (HBLMCAPR)
- HUBBELL Boot, Marine Seal Tite (HBL60CM32)
- HUBBELL Cap, Black, 300/400 Amp Male Single Pole (HBLMCAPBK)
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- Hubbell Plug & Connector Accessories