Shop HUBBELL
See all product information
Create Account
Cable Saddle, 1-25Lb, w/Safety Clip, Steel
- Mfr # CS-F3
- Zoro # G004836909
product price:Â
$
77.29
/ea
Key Features
Includes
Safety Clip
Material
Steel
Minimum Tool Weight
1 lb
Product Type
Cable Saddle
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-F3
- Zoro #
- G004836909
- UPC #
- 783246008633
- Country of Origin
- United States
Details
- Item
- Cable Saddle
- Includes
- Safety Clip
- Material
- Steel
- Minimum Tool Weight
- 1 lb
- Product Type
- Cable Saddle
- Number of Pieces
- 1
- Maximum Tool Weight
- 25 lb
- Compatible Manufacturer Model Number
- BG-15
- Shell Material
- Steel
Description
Hanger Saddle .60-.94Dia Cbl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.