Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-15 Star Power Bit 50mmL
- Mfr # 285015
- Zoro # G423583361
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285015
- Zoro #
- G423583361
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-15 Size 1/4 Inch Hex Shank 50mm Length Precision Drive Durable S2 Steel - 285015 Power Screwdriver Bit This T-15 Star (Torx-style) power screwdriver bit is built for controlled fastening where consistent fit and torque transfer matter. The 1/4in hex shank is designed for common bit holders and power drivers, while the 50mm overall length helps reach fasteners without sacrificing stability. Made from High Speed Steel and heat treated for strength, it's engineered for professional technicians who need a bit that holds up under repetitive use. The size marking is stamped for quick identification and long-term tool organization. Key Benefits T-15 Star power bit profile supports secure engagement and efficient torque transfer. 1/4 inch hex shank fits standard holders, extensions, and power drivers. 50mm overall length (1.97 inches) balances access, control, and bit stability. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated for strength to handle demanding professional technician workflows consistently. Stamped size marking supports permanent identification and faster tool organization. SKU 285015 is a straightforward choice for technicians who want a dependable T-15 Star bit with standardized fit, clear markings, and durable materials. Built to meet recognized ANSI requirements, it's suited for heavy-use environments where consistent performance and long service life are expected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.