Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Single Pin, 8-2
Mfr # HBL15MBK
Zoro # G6193241
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 15
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MBK
- Zoro # G6193241
- UPC # 783585458328
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Width | 1 in |
Minimum Wire Size | 8 AWG |
Overall Length | 4.54 in |
Wire Size Range | 8 AWG - 2 AWG |
Maximum Wire Size | 2 AWG |
Description
Connector, Contact Material Brass, Current Rating 150 A, Gender Male, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Compatible with Series 15; Insulgrip, Overall Length 4.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DU322)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Orange (HS367-S100-ORANGE)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.000, Item# 2250-010 (100 PC Case) [Case] (FABPOLYPLUG2250-010-CS100-PC)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- HUBBELL Single Pole Connector, Copper Foil (HBLCF)
- HUBBELL Receptacle, Stud, Wht, Female, Taper Nose (HBL15FRSW)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- Hubbell Single Pole Devices