Hubbell
Connector, Double Set, Grn, 300AC/DC, Female
Mfr # HBL300FGN
Zoro # G3494495
product price: $44.15
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Terminal Connection Double Set Screw
- Male/Female Female
- Current Rating 300 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information

- Brand Hubbell
- MFR # HBL300FGN
- Zoro # G3494495
- UPC # 783585112039
- Country of Origin China
- Category Single Pole Devices
Dimensions
Maximum Wire Size | 2/0 AWG |
Overall Length | 7.1 in |
Minimum Wire Size | 6 AWG |
Overall Width | 1.95 in |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Female, Housing Color Green, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Cable Sleeve, 3/4 in Inside Dia., 1.125 in Max Bundle Dia., 10 ft, Fiberglass, Black (FGN0.75BK10)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (6EAP8)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 30A, 600V AC (A4J30)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLFRSBL)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- HUBBELL Single Pole Connector, Non-Met Cover, Gren (HBLNCGN)
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- HUBBELL Single Pole Connector, Snap Cover, Green (HBLSCCGN)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300MBN)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)