Zoro Homepage

Connector, Double Set Screw, Grn, Male

  • Mfr # HBL400MGN

  • Zoro # G0553971


product price: $44.15
/ea

Key Features

Type
Plugs
Series
16
Terminal Connection
Double Set Screw
Male/Female
Male
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL400MGN
Zoro #
G0553971
UPC #
783585112299
Country of Origin
China

Dimensions

Overall Length
7.01 in
Minimum Wire Size
2/0 AWG
Overall Width
1.95 in
Maximum Wire Size
4/0 AWG

Description

The HUBBELL Connector, Double Set Screw, Green, Male is a single pole connector intended for use in temporary electrical power distribution applications. It features a double set screw terminal connection and is compatible with Series 15 and 16 Insulgrip devices. The connector accommodates cable sizes from 2/0 to 4/0 AWG and supports up to 400 A at voltages of 600V AC or 250V DC. Its housing is constructed from thermoplastic elastomer for durability in demanding conditions.


Key Features of the HUBBELL Connector, Double Set Screw, Green, Male:

  • Amperage Rating: Rated for up to 400 A (AC/DC)

  • Cable Range: Accepts wire sizes from 2/0 AWG to 4/0 AWG

  • Terminal Connection Type: Double set screw design provides a mechanical connection to the conductor

  • Contact Material: Brass single cam contact is used for electrical conductivity

  • Housing Material: thermoplastic elastomer

  • NEMA Enclosure Ratings: Suitable for use in NEMA Types 3R, 4X, and 12 enclosures

  • Voltage Rating: Supports up to 600V AC or 250V DC operation

  • Standards Compliance: Meets ANSI/NFPA 70 (NEC), UL Listed, cUL Listed requirements; UL94 HB flammability rating

  • Mating Alignment Aid: Large raised alignment arrow assists device mating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.