Double Connector, 300/400A, Single Pin, Red

  • Mfr # HBLDFR

  • Zoro # G6436001


product price: $66.69
/ea

Key Features

Type
Gender Reversing
Series
16
Male/Female
Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDFR
Zoro #
G6436001
UPC #
783585516967
Country of Origin
China

Dimensions

Overall Height
4.84 in
Overall Width
1.56 in

Details

Item
Double Connector
Type
Gender Reversing
Series
16
Male/Female
Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Conductor Material
Brass
Fits
UL1691
Single Pole Device Style
Taper Nose
Color
Red
Amps AC/DC
300/400AC/DC
Material
Thermoplastic Elastomer
Standards
cUL, UL
Housing Color
Red
Housing Material
Thermoplastic Elastomer
Gender Configuration
Female-Female
Compatible with Series
16
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
75 Degrees C
NEMA Enclosure Rating
12, 3R, 4X
Wattage
360000
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Application
High Ampacity
Number Of Pins
1) In, 1) Out
Industry Standard(s)
UL 498 And UL1691
Style
Double Female
Current / Amperage Rating
400 A
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Item Type
Gender Reverser
Voltage Rating Description
600V AC/DC
Amperage Rating
400 A
Insulation
Insulated Body

Description

Gender Reversing Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Female, Housing Color Red, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 600V AC, 600V DC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.84 in, Overall Width 1.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.