Shop HUBBELL WIRING DEVICE-KELLEMS

GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP

  • Mfr # SNAPGFTW15

  • Zoro # G4843496


product price:  $35.79
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNAPGFTW15
Zoro #
G4843496
UPC #
783585486253
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Face Plate Width
1.8 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.5 in
Height
1.47 in
Width
1.77 in
Wire Size
#12 AWG
Dimensions
3.28 in x 1.77 in x 1.47 in
Length
3.28 in
Mount Hole Center-to-Center Width
3.3 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Brown
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Material
Nylon
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Amps
15A
Weather Resistant
Yes
Wiring Method - Plugs and Receptacles
Modular
Color
Brown
Voltage - Plugs and Receptacles
125V AC
Weather Resistant - Plugs and Receptacles
Yes
HP
0.5 hp
Wiring Method
Back/Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Decorator Duplex
Surge Suppression
No
Amps - Plugs and Receptacles
15 A
Item - Plugs and Receptacles
Receptacle
Self-Testing
Yes
Reset Type
Automatic
Tamper Resistant
Yes
Voltage
125VAC
Color - Plugs and Receptacles
Brown
NEMA Configuration
5-15
Amps - Plugs and Receptacles
15
Power Indicator
Yes
Outlet Type
Decorator
Mounting Type - Plugs and Receptacles
Flush
Special Features
Ground Fault Indicator
Application Environment
Commercial
Receptacle Type
Decorator Duplex
Surge Protection
No
Self Testing
Yes
Features
Tamper and Weather Resistant SnapConnect
Resistance Properties
Tamper Resistant, Weather Resistant
Hub Type
Feed Through
Includes
Mounting Hardware, Wall Plate
Contact Material
Brass
Market
Commercial
Includes Mounting Hardware
Yes
Number of Gangs
1
Horsepower Rating
1/2 hp
AFCI
No
Voltage Rating
125V AC
Shrouded
No
Mount Type
Flush
Flange Type
Non-Flanged
Grade
General Use
Type
Standard
Style
Standard
Horsepower - Maximum
0.5
Industry Standard(s)
Meets All NEC® Requirements
Nema Rating
5-15R
Item Type
Self test GFCI receptacle
Amperage Rating
15 A
Current / Amperage Rating
15 A
Application
Commercial Hospital Grade
Voltage Rating Description
125 V
Wattage
1875 W
Environmental Conditions
Weather Resistant
Number of Wall Plates Included
1
IP Rating
Not Rated
Wire Connection Type
Snap-In Module
Number of Outlets
2

Description

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago...self test monitoring now required in 2015 UL 943 GFCI Safety Standard... Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.
• Audible SNAP, indicates solid connection
• Patented shutter design for tamper-resistant protection
• Meets NEC requirements for TR (517-18c) and WR (406.9), UV and corrosion resistance for harsh and damp applications
• Patented AUTOGUARD® self test technology
• Protects against line and load reversal, no power to the face or downstream if device is miswired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.