Shop LEVITON

Receptacle Outlet, 15A, Ivory, 125V

  • Mfr # 16242-I
  • Zoro # G622982200

product price: 
$
5.59
/ea

Key Features

Face Plate Width
1.6 in
Features
Smooth Face
Connection Orientation
Straight
NEMA Receptacle Configuration
5-15R
Minimum Wire Size
14 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16242-I
Zoro #
G622982200
UPC #
078477788219
Country of Origin
Mexico

Dimensions

Face Plate Width
1.6 in
Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Fits Chest Size
Smooth Face

Details

Features
Smooth Face
Connection Orientation
Straight
NEMA Receptacle Configuration
5-15R
Housing Material
PBT Polyester
Contact Material
Phosphor Bronze
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees C
Wiring Method
Side
Market
Industrial
Standards
CSA, FULS Marking, UL
Resistance Properties
Tamper Resistant
Number of Poles
2
Maximum Operating Temperature
60 Degrees C
Housing Color
Ivory
For Environment
Food and Beverage, Oily/Greasy
Receptacle Type
Duplex
Number of Outlets
2
Grounding
Grounded
Number of Wires
3
Horsepower Rating
1/2 hp
Item
Decora Plus Duplex Receptacle Outlet
Voltage Rating
125V AC
UL 94 Flammability Rating
V-2
Wire Connection Type
Screw Terminals

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Ivory, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.