Hubbell
GFCI Rceptcle, Commer., Gr, 20A, 1 HP
Mfr # GFRWR20GRY
Zoro # G4843231
$30.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Flush
- Voltage - Plugs and Receptacles 125V AC
- HP 1 hp
- Amps - Plugs and Receptacles 20 A
- Voltage 125VAC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F42208)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- HUBBELL GFCI Receptacle, Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, White (GFR20W)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- LEVITON GFI Receptacle (GFNT2-T)
- Hubbell GFCI Receptacles